References
Spartex:ECHUFF2.33A4-80
Rubix:268A3044
Manufacturer :0934433 2
EAN:4043377340818


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 33 mm |
Product details : SPARTEX HEX NUTS A4-80 33 0934433 2
Hexagon nuts A4-80 33 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 33 mm |
| For screws | m33 |
| Quality Grade | a4-80 |
| Wrench | sw50 |
| Thread-cutting pitch | 2 mm |
Show UNSPSC/ECL@SS
£ 49.35 excl. VAT
/ 10 pieces
£ 59.22 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
33 mm
For screws
m33