Hexagon nuts
Material/finishing | stainless steel a4 |
---|---|
Standard | din 934 |
Threading diameter | 36 mm |
Material/finishing | stainless steel a4 |
---|---|
Standard | din 934 |
Threading diameter | 36 mm |
Class | 50 |
End | hexagonal |
Wrench | sw55 |
Thread-cutting pitch | 3 mm |
Usually arrives within 14 working days