References
Spartex:ECHUFPASG10A2-70
Rubix:264A7601
Manufacturer :0934210L
EAN:4043377098313


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 10 mm |
Product details : SPARTEX HEX NUTS A2-70 10 0934210L
Hexagon nuts A2-70 10 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | a2-70 |
| Wrench | sw17 |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ 100 pieces
£ 15.79 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
10 mm
For screws
m10