SPARTEX ECHC14A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 14
Hexagon nuts, height 1.5 d, with collar
See technical informationReferences
Spartex:ECHC14A2
Rubix:264A7449
Manufacturer :6331214
EAN:4043377144768


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 14 mm |
Product details : SPARTEX ECHC14A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 14
Hexagon nuts 1,5 d high with collar A2 14 DIN 6331
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 14 mm |
| For screws | m14 |
| Quality Grade | a2-50 |
| Wrench | sw21 |
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ 25 pieces
£ 52.31 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
14 mm
For screws
m14