References
Rubix-UK:M12FN8-ZP/25
Rubix:80361269


Technical specifications
| Material/finishing | Steel |
|---|---|
| Threading diameter | 12 mm |
| For screws | m12 |
Product details : M12 FULL NUT GRADE 8 BZP PK 25
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | 8 |
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
- In stock: Next day delivery
Threading diameter
12 mm
For screws
m12