Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 33 0934233L
SPARTEX HEX NUTS A2-70 33 0934233L
Hexagon nuts
References
spartex:
ECHUFPASG33A2-70
rubix:
268A3057
manufacturer :
0934233L
ean:
4043377340788
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 33 0934233L
Hexagon nuts A2-70 33 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
33
mm
Class
70
End
hexagonal
Wrench
sw50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.84
excl. VAT
/ 10
pieces
£
71.80
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2 2 043922
SPARTEX HEX NUTS A2-70 30 093427030
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 33 6331233
M8 FULL NUT A4 PACK OF 50
SPARTEX HEX NUTS A2-70 16 0934216 15L
SPARTEX HEX THIN NUTS A2-35 12 0439212 1
SPARTEX HEX THIN NUTS A4-40 16 0439416 15L
SPARTEX HEX THIN NUTS A4-40 24 0439424 2L
SPARTEX HEX NUTS A2-50 39 0934239
SPARTEX HEX NUTS A4-80 24 0934424 15
SPARTEX ECHC14A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 14
SPARTEX HEX THIN NUTS A2-35 22 0439222 2
M3 FULL NUT GRADE 8 PACK OF 50
SPARTEX HEX NUTS A2-70 14 0934214 15
SPARTEX HEX THIN NUTS A2-35 22 0439222 15