Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-80 33 0934433L
SPARTEX HEX NUTS A4-80 33 0934433L
Hexagon nuts
References
spartex:
ECHUFPASG33A4-80
rubix:
268A3058
manufacturer :
0934433L
ean:
4043377340825
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
33
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-80 33 0934433L
Hexagon nuts A4-80 33 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
33
mm
Class
80
End
hexagonal
Wrench
sw50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.99
excl. VAT
/ 10
pieces
£
92.39
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 36 6331236
SPARTEX HEX NUTS A2-70 10 0934210
SPARTEX HEX NUTS A4-80 18 0934418
SPARTEX ECHU4A2 HEXAGON NUTS 4 DIN934 A2
SPARTEX HEX NUTS A4 1.7 09344017
SPARTEX HEX NUTS A2-70 33 093427033
SPARTEX HEX THIN NUTS A2-35 20 0439220
SPARTEX HEX THIN NUTS A2 2.5 0439225
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 5 6923205
SPARTEX HEX THIN NUTS A2-35 8 043928
SPARTEX HEX THIN NUTS A2-35 10 0439210 125
SPARTEX HEX NUTS A2-70 10 0934210L
SPARTEX HEX THIN NUTS A2-35 20 0439220 15L
SPARTEX HEX THIN NUTS A2-35 8 043928 1L
SPARTEX ECHUCRAN6A2-70-HEXAGON FLANGE NUTS SERRATED A2-70 6