Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2-70 5 093425L
SPARTEX HEX NUTS A2-70 5 093425L
Hexagon nuts
References
spartex:
ECHUFPASG5A2-70
rubix:
264A7611
manufacturer :
093425L
ean:
4043377098801
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2-70 5 093425L
Hexagon nuts A2-70 5 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
5
mm
Class
70
End
hexagonal
Wrench
sw8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.01
excl. VAT
/ 100
pieces
£
2.41
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 30 6331430
SPARTEX HEX NUTS A4-80 16 0934416
SPARTEX HEX NUTS A2 1.6 09342016
SPARTEX HEX NUTS A4-70 30 093447030
FESTO 530026 HEX NUT HMR-D-MIDI
SPARTEX HEX THIN NUTS A4 2.5 04394025
SPARTEX HEX THIN NUTS A4-40 18 0439418
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 12 69234012
SPARTEX HEX THIN NUTS A4-40 5 043945
SPARTEX HEX THIN NUTS A4-40 8 043948
SPARTEX HEX NUTS A4-80 33 0934433 2
M3 FULL NUT A4 PACK OF 100
SPARTEX HEX THIN NUTS A4-40 12 0439412 125L
SPARTEX HEX THIN NUTS A4-40 20 0439420 15L
SPARTEX HEX FLANGE NUTS W/SERRATION A4 4 692344