SPARTEX HEX HD BOLTS A4-50 39X160 SW60 0931439 160
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH39X160PFA4-50
Rubix:268A5182
Manufacturer :0931439 160
EAN:4043377272478


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
Product details : SPARTEX HEX HD BOLTS A4-50 39X160 SW60 0931439 160
Hexagon head bolts A4-50 39X160 SW60 DIN 931
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
| Threading diameter | 39 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m39 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 155.38 excl. VAT
/ 5 pieces
£ 186.46 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Threading diameter
39 mm
Standard
Metrical diameter
m39