SPARTEX HEX HD BOLTS A4-80 18X70 SW27 093148018 70
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH18X70PFA4-80
Rubix:268A4139
Manufacturer :093148018 70
EAN:4043377400987


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 18X70 SW27 093148018 70
Hexagon head bolts A4-80 18X70 SW27 DIN 931
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M18 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 61.17 excl. VAT
/ 25 pieces
£ 73.40 incl. VAT
- Usually arrives within 14 working days
Length
70 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M18