SPARTEX HEX HD BOLTS A4-70 10X210 SW17 0931410 210
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X210PFA4-70
Rubix:268A3783
Manufacturer :0931410 210
EAN:4043377083166


Technical specifications
| Length | 210 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 10X210 SW17 0931410 210
Hexagon head bolts A4-70 10X210 SW17 DIN 931
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 40.78 excl. VAT
/ 25 pieces
£ 48.93 incl. VAT
- Usually arrives within 14 working days
Length
210 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10