SPARTEX HEX HD SCR A4-50 4X65 SW7 093344 65
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X65EFA4-50
Rubix:268A5444
Manufacturer :093344 65
EAN:4043377275172


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 4X65 SW7 093344 65
Hexagon head screws A4-50 4X65 SW7 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ 100 pieces
£ 18.55 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M4