SPARTEX HEX HD BOLTS A4-80 10X230 SW17 093148010 230
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X230PFA4-80
Rubix:268A3790
Manufacturer :093148010 230
EAN:4043377273338


Technical specifications
| Length | 230 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 10X230 SW17 093148010 230
Hexagon head bolts A4-80 10X230 SW17 DIN 931
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 22.45 excl. VAT
/ 10 pieces
£ 26.94 incl. VAT
- Usually arrives within 14 working days
Length
230 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10