SPARTEX TH6X40EFA4-70-HEX HEAD SCREWS A4-70 6X40 SW10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X40EFA4-70
Rubix:264A8700
Manufacturer :0933406 40
EAN:4043377096128


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH6X40EFA4-70-HEX HEAD SCREWS A4-70 6X40 SW10
Hexagon head screws A4-70 6X40 SW10 DIN 933
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 62.40 excl. VAT
/ 200 pieces
£ 74.88 incl. VAT
- In stock: Next day delivery
Length
40 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6