SPARTEX HEX HD SCR A2-70 22X85 SW32 0933222 85
Hexagon screws with total thread
See technical informationReferences
Spartex:TH22X85EFA2-70
Rubix:268A4494
Manufacturer :0933222 85
EAN:4043377270245


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 22X85 SW32 0933222 85
Hexagon head screws A2-70 22X85 SW32 DIN 933
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M22 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 55.18 excl. VAT
/ 25 pieces
£ 66.22 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M22