SPARTEX HEX HD BOLTS A4-80 10X260 SW17 093148010 260
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X260PFA4-80
Rubix:268A3800
Manufacturer :093148010 260
EAN:4043377273369


Technical specifications
| Length | 260 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 10X260 SW17 093148010 260
Hexagon head bolts A4-80 10X260 SW17 DIN 931
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 30.57 excl. VAT
/ 10 pieces
£ 36.69 incl. VAT
- Usually arrives within 14 working days
Length
260 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10