SPARTEX TH10X85PFA4-70-HEXAGON HEAD BOLTS A4-70 10X85 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X85PFA4-70
Rubix:264A8127
Manufacturer :0931410 85
EAN:4043377229069


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH10X85PFA4-70-HEXAGON HEAD BOLTS A4-70 10X85 SW17
Hexagon head bolts A4-70 10X85 SW17 DIN 931
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 34.80 excl. VAT
/ 50 pieces
£ 41.76 incl. VAT
- In stock: Next day delivery
Length
85 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10