SPARTEX HEX HD BOLTS A4-70 12X170 SW19 0931412 170
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X170PFA4-70
Rubix:268A3869
Manufacturer :0931412 170
EAN:4043377083357


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 12X170 SW19 0931412 170
Hexagon head bolts A4-70 12X170 SW19 DIN 931
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ 10 pieces
£ 17.48 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12