SPARTEX TH18X60EFA4-80-HEX HEAD SCREWS A4-80 18X60 SW27
Hexagon screws with total thread
See technical informationReferences
Spartex:TH18X60EFA4-80
Rubix:264A8541
Manufacturer :093348018 60
EAN:4043377401397


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX TH18X60EFA4-80-HEX HEAD SCREWS A4-80 18X60 SW27
Hexagon head screws A4-80 18X60 SW27 DIN 933
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 18 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m18 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 77.39 excl. VAT
/ 25 pieces
£ 92.86 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...