SPARTEX TH8X110PFA4-70-HEXAGON HEAD BOLTS A4-70 8X110 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X110PFA4-70
Rubix:264A8775
Manufacturer :093148 110
EAN:4043377085955


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH8X110PFA4-70-HEXAGON HEAD BOLTS A4-70 8X110 SW17
Hexagon head bolts A4-70 8X110 SW17 DIN 931
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 27.18 excl. VAT
/ 50 pieces
£ 32.62 incl. VAT
- In stock: Next day delivery
Length
110 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8