SPARTEX TH14X40PFA4-70-HEXAGON HEAD BOLTS A4-70 14X40 SW22
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X40PFA4-70
Rubix:264A8319
Manufacturer :0931414 40
EAN:4043377271686


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH14X40PFA4-70-HEXAGON HEAD BOLTS A4-70 14X40 SW22
Hexagon head bolts A4-70 14X40 SW22 DIN 931
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 14 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m14 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 86.66 excl. VAT
/ 50 pieces
£ 103.99 incl. VAT
- In stock: Next day delivery
Length
40 mm
Material/finishing
Quality Grade
Threading diameter
14 mm
Standard
Metrical diameter
m14