SPARTEX HEX HD BOLTS A2-70 36X260 SW55 0931236 260
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH36X260PFA2-70
Rubix:268A5135
Manufacturer :0931236 260
EAN:4043377247926


Technical specifications
| Length | 260 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 36X260 SW55 0931236 260
Hexagon head bolts A2-70 36X260 SW55 DIN 931
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 36 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m36 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 100.12 excl. VAT
/ 5 pieces
£ 120.14 incl. VAT
- Usually arrives within 14 working days
Length
260 mm
Material/finishing
Quality Grade
Threading diameter
36 mm
Standard
Metrical diameter
m36