SPARTEX HEX HD SCR A2-70 36X200 SW55 0933236 200
Hexagon screws with total thread
See technical informationReferences
Spartex:TH36X200EFA2-70
Rubix:268A5120
Manufacturer :0933236 200
EAN:4043377270658


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD SCR A2-70 36X200 SW55 0933236 200
Hexagon head screws A2-70 36X200 SW55 DIN 933
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 36 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m36 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 87.43 excl. VAT
/ 5 pieces
£ 104.92 incl. VAT
- Usually arrives within 14 working days
Length
Select...
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...