SPARTEX HEX HD BOLTS A4-80 14X80 SW22 093148014 80
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH14X80PFA4-80
Rubix:268A3990
Manufacturer :093148014 80
EAN:4043377273741


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 14X80 SW22 093148014 80
Hexagon head bolts A4-80 14X80 SW22 DIN 931
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ 25 pieces
£ 36.08 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14