Hexagon screws with partial thread
Length | 280 mm |
---|---|
Material/finishing | stainless steel a2 |
Class | 70 |
Length | 280 mm |
---|---|
Material/finishing | stainless steel a2 |
Class | 70 |
Threading diameter | 16 mm |
Standard | din 931 |
Thread surface | partial |
Type of imprint | hexagonal |
Imprint size | sw24 |
Metrical diameter | m16 |
Shape of head | th |
Usually arrives within 14 working days