SPARTEX HEX HD BOLTS A4-70 16X340 SW24 0931416 340
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X340PFA4-70
Rubix:268A4054
Manufacturer :0931416 340
EAN:4043377271730


Technical specifications
| Length | 340 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 16X340 SW24 0931416 340
Hexagon head bolts A4-70 16X340 SW24 DIN 931
Technical specifications
Attributes
| Length | 340 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 115.87 excl. VAT
/ 10 pieces
£ 139.04 incl. VAT
- Usually arrives within 14 working days
Length
340 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16