SPARTEX HEX HD BOLTS A2-70 16X520 SW24 0931216 520
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X520PFA2-70
Rubix:268A4073
Manufacturer :0931216 520
EAN:4043377080295


Technical specifications
| Length | 520 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 16X520 SW24 0931216 520
Hexagon head bolts A2-70 16X520 SW24 DIN 931
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 16 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m16 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 148.30 excl. VAT
/ 10 pieces
£ 177.96 incl. VAT
- Usually arrives within 14 working days
Length
520 mm
Material/finishing
Quality Grade
Threading diameter
16 mm
Standard
Metrical diameter
m16