SPARTEX HEX HD SCR A4-50 2.5X8 SW5 0933425 8
Hexagon screws with total thread
See technical informationReferences
Spartex:TH2,5X8EFA4-50
Rubix:268A4176
Manufacturer :0933425 8
EAN:4043377095084


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
Product details : SPARTEX HEX HD SCR A4-50 2.5X8 SW5 0933425 8
Hexagon head screws A4-50 2,5X8 SW5 DIN 933
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
| Threading diameter | 2.5 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m2.5 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 83.70 excl. VAT
/ 1,000 pieces
£ 100.44 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...