SPARTEX HEX HD SCR A2-70 8X8 SW17 093328 8

Hexagon screws with total thread

See technical information

References

Spartex:TH8X8EFA2-70
Rubix:268A5754
Manufacturer :093328 8
EAN:4043377092014
brand logo
brand logo

Technical specifications

Length8 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD SCR A2-70 8X8 SW17 093328 8


Hexagon head screws A2-70 8X8 SW17 DIN 933
brand logo

Technical specifications


Attributes
Length8 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 933 / ISO 4017
Thread surfacetotal
Metrical diameterM8
Type of imprinthexagonal (hex)
Threading diameter8 mm
£ 72.60 excl. VAT
/ 500 pieces
£ 87.12 incl. VAT
  • Usually arrives within 14 working days

Length

8 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M8