SPARTEX TH12X50EFA4-80-HEX HEAD SCREWS A4-80 12X50 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X50EFA4-80
Rubix:264A8212
Manufacturer :093348012 50
EAN:4043377096821


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX TH12X50EFA4-80-HEX HEAD SCREWS A4-80 12X50 SW19
Hexagon head screws A4-80 12X50 SW19 DIN 933
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 12 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 33.24 excl. VAT
/ 50 pieces
£ 39.89 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12