SPARTEX HEX HD BOLTS A4-70 27X220 SW41 0931427 220
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH27X220PFA4-70
Rubix:268A4766
Manufacturer :0931427 220
EAN:4043377084989


Technical specifications
| Length | 220 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 27X220 SW41 0931427 220
Hexagon head bolts A4-70 27X220 SW41 DIN 931
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 27 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m27 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 73.54 excl. VAT
/ 5 pieces
£ 88.25 incl. VAT
- Usually arrives within 14 working days
Length
220 mm
Material/finishing
Quality Grade
Threading diameter
27 mm
Standard
Metrical diameter
m27