SPARTEX HEX HD SCR A4-80 22X65 SW32 093348022 65
Hexagon screws with total thread
See technical informationReferences
Spartex:TH22X65EFA4-80
Rubix:268A4472
Manufacturer :093348022 65
EAN:4043377401601


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD SCR A4-80 22X65 SW32 093348022 65
Hexagon head screws A4-80 22X65 SW32 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 22 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m22 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 86.85 excl. VAT
/ 25 pieces
£ 104.22 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Quality Grade
Threading diameter
Select...
Standard
Metrical diameter
Select...