SPARTEX HEX HD BOLTS A4-70 20X260 SW30 0931420 260
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X260PFA4-70
Rubix:268A4269
Manufacturer :0931420 260
EAN:4043377084385


Technical specifications
| Length | 260 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 20X260 SW30 0931420 260
Hexagon head bolts A4-70 20X260 SW30 DIN 931
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 95.15 excl. VAT
/ 10 pieces
£ 114.18 incl. VAT
- Usually arrives within 14 working days
Length
260 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20