SPARTEX HEX HD BOLTS A4-80 12X250 SW19 093148012 250
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X250PFA4-80
Rubix:268A3905
Manufacturer :093148012 250
EAN:4043377273468


Technical specifications
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 12X250 SW19 093148012 250
Hexagon head bolts A4-80 12X250 SW19 DIN 931
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 33.72 excl. VAT
/ 10 pieces
£ 40.47 incl. VAT
- Usually arrives within 14 working days
Length
250 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12