SPARTEX HEX HD BOLTS A2-70 20X85 SW30 0931220 85
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X85PFA2-70
Rubix:268A4379
Manufacturer :0931220 85
EAN:4043377081063


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 20X85 SW30 0931220 85
Hexagon head bolts A2-70 20X85 SW30 DIN 931
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 33.67 excl. VAT
/ 25 pieces
£ 40.40 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20