SPARTEX HEX HD BOLTS A2-70 8X200 SW17 093128 200
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X200PFA2-70
Rubix:268A5703
Manufacturer :093128 200
EAN:4043377082848


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 8X200 SW17 093128 200
Hexagon head bolts A2-70 8X200 SW17 DIN 931
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ 25 pieces
£ 22.28 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8