SPARTEX HEX HD BOLTS A2-70 22X110 SW32 0931222 110
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH22X110PFA2-70
Rubix:268A4404
Manufacturer :0931222 110
EAN:4043377081100


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 22X110 SW32 0931222 110
Hexagon head bolts A2-70 22X110 SW32 DIN 931
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 22 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m22 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ 10 pieces
£ 32.79 incl. VAT
- Usually arrives within 14 working days
Length
110 mm
Material/finishing
Quality Grade
Threading diameter
22 mm
Standard
Metrical diameter
m22