SPARTEX HEX HD BOLTS A2-70 12X270 SW19 0931212 270
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X270PFA2-70
Rubix:268A3909
Manufacturer :0931212 270
EAN:4043377268983


Technical specifications
| Length | 270 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 12X270 SW19 0931212 270
Hexagon head bolts A2-70 12X270 SW19 DIN 931
Technical specifications
Attributes
| Length | 270 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ 10 pieces
£ 27.93 incl. VAT
- Usually arrives within 14 working days
Length
270 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12