SPARTEX HEX HD BOLTS A4-70 30X290 SW46 0931430 290
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH30X290PFA4-70
Rubix:268A4927
Manufacturer :0931430 290
EAN:4043377248268


Technical specifications
| Length | 290 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 30X290 SW46 0931430 290
Hexagon head bolts A4-70 30X290 SW46 DIN 931
Technical specifications
Attributes
| Length | 290 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 104.95 excl. VAT
/ 5 pieces
£ 125.94 incl. VAT
- Usually arrives within 14 working days