SPARTEX HEX HD BOLTS A4-70 33X100 SW50 0931433 100
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH33X100PFA4-70
Rubix:268A4966
Manufacturer :0931433 100
EAN:4043377085252


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 33X100 SW50 0931433 100
Hexagon head bolts A4-70 33X100 SW50 DIN 931
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 33 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m33 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 111.43 excl. VAT
/ 10 pieces
£ 133.72 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Threading diameter
33 mm
Standard
Metrical diameter
m33