SPARTEX HEX HD BOLTS A4-70 33X90 SW50 0931433 90
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH33X90PFA4-70
Rubix:268A5058
Manufacturer :0931433 90
EAN:4043377085429


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 33X90 SW50 0931433 90
Hexagon head bolts A4-70 33X90 SW50 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M33 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 107.56 excl. VAT
/ 10 pieces
£ 129.08 incl. VAT
- Usually arrives within 14 working days