SPARTEX HEX HD BOLTS A2-70 36X270 SW55 0931236 270
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH36X270PFA2-70
Rubix:268A5137
Manufacturer :0931236 270
EAN:4043377247933


Technical specifications
| Length | 270 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 36X270 SW55 0931236 270
Hexagon head bolts A2-70 36X270 SW55 DIN 931
Technical specifications
Attributes
| Length | 270 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M36 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 103.41 excl. VAT
/ 5 pieces
£ 124.09 incl. VAT
- Usually arrives within 14 working days
Length
270 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M36