SPARTEX HEX HD BOLTS A4-70 10X290 SW17 0931410 290
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X290PFA4-70
Rubix:268A3808
Manufacturer :0931410 290
EAN:4043377271372


Technical specifications
| Length | 290 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 10X290 SW17 0931410 290
Hexagon head bolts A4-70 10X290 SW17 DIN 931
Technical specifications
Attributes
| Length | 290 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 28.99 excl. VAT
/ 10 pieces
£ 34.79 incl. VAT
- Usually arrives within 14 working days
Length
290 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10