SPARTEX HEX HD BOLTS A2-50 39X220 SW60 0931239 220
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH39X220PFA2-50
Rubix:268A5201
Manufacturer :0931239 220
EAN:4043377269379


Technical specifications
| Length | 220 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 39X220 SW60 0931239 220
Hexagon head bolts A2-50 39X220 SW60 DIN 931
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M39 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 39 mm |
Show UNSPSC/ECL@SS
£ 125.00 excl. VAT
/ 5 pieces
£ 150.00 incl. VAT
- Usually arrives within 14 working days
Length
220 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M39