SPARTEX TH10X85EFA4-80-HEX HEAD SCREWS A4-80 10X85 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X85EFA4-80
Rubix:264A8125
Manufacturer :093348010 85
EAN:4043377275752


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX TH10X85EFA4-80-HEX HEAD SCREWS A4-80 10X85 SW17
Hexagon head screws A4-80 10X85 SW17 DIN 933
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 10 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 36.35 excl. VAT
/ 50 pieces
£ 43.61 incl. VAT
- In stock: Next day delivery
Length
85 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10