SPARTEX HEX HD BOLTS A2-50 45X250 SW70 0931245 250
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH45X250PFA2-50
Rubix:268A5360
Manufacturer :0931245 250
EAN:4043377248084


Technical specifications
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 45X250 SW70 0931245 250
Hexagon head bolts A2-50 45X250 SW70 DIN 931
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M45 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 380.97 excl. VAT
/ 5 pieces
£ 457.17 incl. VAT
- Usually arrives within 14 working days
Length
250 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M45