SPARTEX HEX HD SCR A4-70 27X170 SW41 0933427 170
Hexagon screws with total thread
See technical informationReferences
Spartex:TH27X170EFA4-70
Rubix:268A4744
Manufacturer :0933427 170
EAN:4043377274748


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 27X170 SW41 0933427 170
Hexagon head screws A4-70 27X170 SW41 DIN 933
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 52.59 excl. VAT
/ 5 pieces
£ 63.10 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M27