SPARTEX HEX HD BOLTS A2-70 12X600 SW19 0931212 600
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X600PFA2-70
Rubix:268A3957
Manufacturer :0931212 600
EAN:4043377079718


Technical specifications
| Length | 600 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 12X600 SW19 0931212 600
Hexagon head bolts A2-70 12X600 SW19 DIN 931
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 106.27 excl. VAT
/ 10 pieces
£ 127.52 incl. VAT
- Usually arrives within 14 working days
Length
600 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12