SPARTEX HEX HD BOLTS A4-80 6X160 SW10 09314806 160
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH6X160PFA4-80
Rubix:268A5614
Manufacturer :09314806 160
EAN:4043377274212


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 6X160 SW10 09314806 160
Hexagon head bolts A4-80 6X160 SW10 DIN 931
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 187.76 excl. VAT
/ 100 pieces
£ 225.31 incl. VAT
- Usually arrives within 14 working days
Length
160 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6