SPARTEX TH8X55PFA2-70-HEXAGON HEAD BOLTS A2-70 8X55 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X55PFA2-70
Rubix:264A8850
Manufacturer :093128 55
EAN:4043377082978


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX TH8X55PFA2-70-HEXAGON HEAD BOLTS A2-70 8X55 SW17
Hexagon head bolts A2-70 8X55 SW17 DIN 931
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 8 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m8 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ 100 pieces
£ 22.28 incl. VAT
- In stock: Next day delivery
Length
55 mm
Material/finishing
Quality Grade
Threading diameter
8 mm
Standard
Metrical diameter
m8